0
1

GSR 12V-35 FC 12V Cordless Brushless FlexiClick Drill Driver with Chuck - Body Only Version - No Batteries Or Charger Supplied

Order Code: ZT1257542X

£169.99 Inc VAT (20%)


Description

The Bosch® GSR 12V-35 FC Professional cordless drill driver features the FlexiClick System and offers up to eight configurations for various drilling and screwdriving tasks.

Features and Benefits
• One-click interface on GSR shows if an attachment is tightly fixed to the tool
• FlexiClick System allows up to eight versatile configurations for diverse tasks
• Compact design with 35Nm torque and 1,750rpm ensures efficient performance in tight spaces
• Brushless motor and electronic motor protection enhance durability and extend tool lifespan

Contents
• 1x GSR 12V-35 FC drill driver
• 1x drill chuck adaptor
• 1x L-Boxx

Typical Applications
• Drilling and driving screws in wood, metal, and plastic during construction projects
• Assembling furniture, cabinets, and shelves with precise drilling and screwdriving
• Installing electrical fixtures, junction boxes, and conduits in tight spaces
• Mounting HVAC components, ductwork, and vents in confined areas
• Fastening and drilling tasks in automotive repairs and maintenance
• Drilling and driving screws in metal fabrication and repairs

Notes
• Body only, no batteries or chargers supplied

See full description
Specifications for GSR 12V-35 FC 12V Cordless Brushless FlexiClick Drill Driver with Chuck - Body Only Version - No Batteries Or Charger Supplied
  • Contents
    L-Boxx 102
    Drill chuck adapter GFA 12-B
    GSR 12V-35 FC Drill Driver
  • Weight
    0.75kg
  • Brushed or Brushless
    Brushless
  • Chuck Size
    10mm
  • Wood Drilling Capacity
    32mm
  • Number of Batteries Supplied
    0
  • Model Number
    GSR 12V-35 FC
  • Voltage
    12V
  • Chuck Type
    Keyless
  • No Load Speed
    0 to 460/1750rpm
  • Torque Range
    20 - 35
  • Steel Drilling Capacity
    10mm
  • MFR Part No.
    06019H3002
  • Battery Type
    Lithium-ion
  • Chuck Capacity
    10mm
  • Power Source
    Cordless
  • Includes
    Drill chuck adapter GFA 12-B
    GSR 12V-35 FC Drill Driver
    L-Boxx 102
  • Capacity
    Steel Drilling Capacity: 10 mm
    Wood Drilling Capacity: 32 mm
  • Item
    Cordless Drill Driver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome