GSR 18V-150 C (Body Only, Carton) Biturbo Brushless 18V Drill Driver - BCH2662651A

Order Code: ZT2531662S

£299.99 Inc VAT (20%)


Description

The Bosch® GSR 18V-150 C Professional is a high-performance cordless drill driver ideal for demanding drilling and screwing tasks. This Bosch® drill driver features powerful ProCORE18V batteries and a BITURBO brushless motor, delivering up to 150Nm of torque for rapid work progress.

Features and Benefits
• Enormously fast work progress with ProCORE18V batteries and a brushless motor delivering 150Nm of torque
• Unmatched control with precise Electronic Angle Detection and switchable KickBack Control
• Built for durability with a metal drill chuck and gearbox, ensuring reliability and robustness in any workspace

Typical Applications
• Ideal for drilling into tough materials such as hardwood, metal, and masonry
• Perfect for creating large holes in wood, metal, and other materials
• Suitable for framing, roofing, and other structural tasks requiring high-torque
• Drilling holes for wiring, pipes, and fixtures
• Assembling furniture, cabinetry, and other woodwork projects
• Drilling and driving screws for home improvement and maintenance tasks
• Drilling and fastening for vehicle repairs and modifications
• Handling heavy-duty tasks in manufacturing and fabrication settings

See full description
Specifications for GSR 18V-150 C (Body Only, Carton) Biturbo Brushless 18V Drill Driver - BCH2662651A
  • MFR Part No.
    06019J5001
  • Chuck Capacity
    1.5 to 13mm
  • No Load Speed
    0 to 2200rpm
  • Length
    205mm
  • Width
    73mm
  • Power Source
    Cordless
  • Torque Range
    84 - 150
  • Height
    220mm
  • Battery Type
    Lithium-Ion
  • Brushed or Brushless
    Brushless
  • Voltage
    18V
  • Noise / Vibration Information
    2.5 m/s²
  • Product Type
    Drill Driver
  • Model Number
    GSR 18V-150 C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome