Bosch GSR 18V-150C Professional Drill Driver with BITURBO brushless technology, exploits the full potential of the ProCORE18V batteries. So you can conquer even the most challenging tasks. The perfect choice for enormously fast work progress. Its precise Electronic Angle Detection always ensures the right angle of long screws. Switchable KickBack Controls reduces the risk of sudden rotational torque reaction in a bind-up scenario. Thanks to a metal drill chuck and metal gearbox, the drill driver is extremely reliable and robust in every workspace. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: Chuck Capacity: 13mm. No Load Speed: 0-550/0-2, 200/min. Max. Torque (Soft/Hard) : 84/100/150Nm. Torque Settings: 25+1. Max. Screw Diameter: 13mm. Max. Drilling Diameter: Wood 150mm, Steel 16mm. Length: 205mm. Height: 220mm. Weight: 2.1kg excl. battery.