0
1

GSR 18V-55 Professional 18V Cordless Drill Driver, Brushless Motor

Order Code: ZT1395782X

£159.99 Inc VAT (20%)

Currently unavailable

Description

The Bosch® GSR 18V-55 Professional cordless drill driver with brushless motor is an entry-level tool in the Bosch® 18V lineup, combining robust power and versatility. This cordless drill driver excels in wood and metal work, ensuring maximum efficiency on diverse job sites.

Features and Benefits
• High performance 55Nm and 1,750RPM motor for increased performance
• Brushless motor ensures extensive tool lifetime and longer battery runtimes
• Robust 13-mm Roehm metal chuck ensures ideal power transfer

Typical Applications
• Drilling holes for framing and installing fixtures
• Assembling furniture and cabinetry with precise screwdriving
• Drilling and fastening tasks in metal fabrication and repairs
• Mounting electrical boxes and fixtures securely
• Installing ductwork and ventilation systems
• Fastening and drilling tasks in automotive repairs

See full description
Specifications for GSR 18V-55 Professional 18V Cordless Drill Driver, Brushless Motor
  • No Load Speed
    450 to 1750rpm
  • Wood Drilling Capacity
    35mm
  • Voltage
    18V
  • Battery Type
    Lithium-ion
  • MFR Part No.
    06019H5202
  • Overall Length
    189mm
  • Weight
    1kg
  • Brushed or Brushless
    Brushless
  • Torque Range
    28 - 52
  • Steel Drilling Capacity
    13mm
  • Chuck Type
    Keyless
  • Model Number
    GSR 18V-55
  • Contents
    Bosch GSR 18V-55 Professional
  • Chuck Size
    13mm
  • Masonry Drilling Capacity
    10mm
  • Number of Batteries Supplied
    0
  • Item
    Cordless Drill Driver
  • Capacity
    Steel Drilling Capacity: 13 mm
    Wood Drilling Capacity: 35 mm
    Masonry Drilling Capacity: 10 mm
  • Chuck Capacity
    13mm
  • Length
    189mm
  • Power Source
    Cordless
  • Includes
    Bosch GSR 18V-55 Professional

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome