0
1
2

GSR 18V-90 C (Body Only, Carton) Brushless 18V Drill Driver

Order Code: ZT3588036S

£179.99 Inc VAT (20%)


Description

The Bosch GSR 18V-90 C Professional cordless drill driver, featuring a powerful brushless motor, delivers outstanding performance with 64 Nm torque and 2,100 rpm. With a compact head length of 163mm, it ensures optimal tool handiness. The robust 13-mm metal chuck guarantees efficient torque transfer for diverse tasks. This drill driver prioritizes user health and tool protection with switchable Kickback Control to reduce rotational torque reaction and a switchable Precision Clutch that prevents overriding, minimizing clutch wear and noise. Suitable for drilling in wood (up to 68 mm) and steel (up to 13 mm), it is compatible with Bosch Professional 18V batteries and chargers, part of the Professional 18V System, and also works with AMPShare, the multi-brand battery alliance.

Features and Benefits
• Powerful brushless motor delivers high power with 64 Nm and 2,100 rpm maximising your efficiency on the job site
• 13-mm metal chuck ensures increased robustness and great torque transfer for every job
• Switchable Kickback Control and switchable Precision Clutch ensure perfect control and high protection for user and tool

See full description
Specifications for GSR 18V-90 C (Body Only, Carton) Brushless 18V Drill Driver
  • Maximum Torque
    64Nm
  • No Load Speed
    0 - 630/0 - 2, 100 rpmrpm
  • Brushed or Brushless
    Brushless
  • Battery Type
    Lithium-Ion
  • MFR Part No.
    06019K6000
  • Number of Torque Settings
    21
  • Chuck Size
    13mm
  • Noise / Vibration Information
    Sound pressure level, 88 dB(A)
    Sound power level, 77 dB(A)
  • Voltage
    18V
  • Drive Type
    Keyless
  • Model Number
    06019K6000
  • Weight
    1.1kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome