0
1

M12 BDD-202C SUB Compact Drill Driver, 2X2.0AH Batteries

Order Code: ZT1391650X

£199.99 Inc VAT (20%)


Description

This sub compact drill driver is 187mm long, making it ideal for working within confined spaces.

Features and Benefits:
•Equipped with REDLINK™ overload protection and individual battery cell monitoring, which optimises tool run time and durability
•Comfortable handle for better control and improved grip
•Fuel gauge and LED light add to user convenience and illumination in low lit working conditions
•Works with all MILWAUKEE® M12™ batteries

See full description
Specifications for M12 BDD-202C SUB Compact Drill Driver, 2X2.0AH Batteries
  • Weight
    1.2 (including battery)kg
  • MFR Part No.
    4933443891
  • Torque Range
    0 - 30
  • Wood Drilling Capacity
    22mm
  • Voltage
    12V
  • Number of Batteries Supplied
    2
  • Model Number
    M12 BDD-202C
  • Battery Capacity
    2A·h
  • Battery Type
    Lithium-ion
  • Chuck Size
    10mm
  • Steel Drilling Capacity
    10mm
  • Contents
    M12 BDD-202C Drill Driver
    2x 2.0Ah Batteries
    C12 C Charger
    Kitbox
  • No Load Speed
    0 to 400/1500rpm
  • Capacity
    Wood Drilling Capacity: 22 mm
    Steel Drilling Capacity: 10 mm
  • Power Source
    Cordless
  • Includes
    Kitbox
    M12 BDD-202C Drill Driver
    2x 2.0Ah Batteries
    C12 C Charger
  • Chuck Type
    Keyless
  • Chuck Capacity
    10mm
  • Item
    Cordless Drill Driver
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome