M12 FDDXKIT-202X 4-in-1 Drill Driver Kit, 2 2.0AH Batteries

Order Code: ZT1391638X

£399.99 Inc VAT (20%)


Description

This compact, high performance installation drill is a 4-in-1 tool, offering users extreme versatility.

Features and Benefits
• Removable chuck system with 4 different heads for versatility across multiple applications
• Magnetic holder for easy bit access
• REDLINK PLUS™ intelligence system ensures digital overload protection for the tool and battery
• Works with all MILWAUKEE® M12™ batteries

See full description
Specifications for M12 FDDXKIT-202X 4-in-1 Drill Driver Kit, 2 2.0AH Batteries
  • MFR Part No.
    4933464980
  • Contents
    6mm Hex Attachment
    2x 2.0Ah Batteries
    Offset Attachment
    Right Angle Attachment
    M12 FDDXKIT-202X Drill Driver
  • Number of Batteries Supplied
    2
  • Wood Drilling Capacity
    28mm
  • Battery Type
    Lithium-ion
  • Steel Drilling Capacity
    10mm
  • Voltage
    12V
  • Model Number
    M12 FDDXKIT-202X
  • Torque Range
    0 - 34
  • Weight
    0.9 (including battery)kg
  • Chuck Size
    10mm
  • Battery Capacity
    2A·h
  • Brushed or Brushless
    Brushless
  • No Load Speed
    0 to 400/1600rpm
  • Capacity
    Wood Drilling Capacity: 28 mm
    Steel Drilling Capacity: 10 mm
  • Chuck Type
    Keyless
  • Includes
    Right Angle Attachment
    Offset Attachment
    M12 FDDXKIT-202X Drill Driver
    6mm Hex Attachment
    2x 2.0Ah Batteries
  • Chuck Capacity
    10mm
  • Item
    Cordless Drill Driver
  • Power Source
    Cordless
  • Product Type
    Electric Tools

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome