M12BDDXKIT-202C M12 4 in 1 Drill Driver Kit 2X2.0AH Li-ion Batts

Order Code: ZT1026800X

£229.99 Inc VAT (20%)


Description

high performance sub compact 4-in-1 drill driver system for extreme versatility.

Removable chuck system with 3 different heads for multiple applications.

Standard 10 mm keyless chuck, full metal right angle 1/4in hex drive head and full metal off set 1/4in hex drive head.

1/4in hex drive behind chuck fitting, reduces drill length to 153 mm when required.

REDLINK overload protection electronics in tool and battery pack deliver best in class system durability.

Full metal planetary gearbox transmission for extreme durability.

LED light for work space illumination.

See full description
Specifications for M12BDDXKIT-202C M12 4 in 1 Drill Driver Kit 2X2.0AH Li-ion Batts
  • Wood Drilling Capacity
    25mm
  • Steel Drilling Capacity
    10mm
  • Model Number
    M12BDDXKIT
  • Chuck Type
    Keyless
  • MFR Part No.
    4933447773
  • Contents
    M12BDDXKIT-202C Drill Driver
    2x 2.0ah Batteries
    Charger
    Hex Drive Head With Full Metal Ofset
    Kitbox
  • Battery Capacity
    2A·h
  • Brushed or Brushless
    Brushed
  • Torque Range
    0 - 32
  • Voltage
    12V
  • Weight
    1.2kg
  • Number of Batteries Supplied
    2
  • Battery Type
    Lithium-ion
  • No Load Speed
    0 to 400/1500rpm
  • Chuck Size
    10mm
  • Includes
    Charger
    M12BDDXKIT-202C Drill Driver
    Hex Drive Head With Full Metal Ofset
    2x 2.0ah Batteries
    Kitbox
  • Chuck Capacity
    10mm
  • Power Source
    Cordless
  • Item
    Cordless Drill Driver
  • Capacity
    Steel Drilling Capacity: 10 mm
    Wood Drilling Capacity: 25 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome