0
1

M18 Fuel Percussion Drill 2 X5.0AH Batteries Charger HD Box

Order Code: ZT4039818S

£529.99 Inc VAT (20%)


Description

The MILWAUKEE® M18 Percussion Drill stands as the epitome of power and versatility in the cordless drill landscape, delivering an unparalleled 158 Nm of torque, making it the most powerful drill on the market. Its compact design, measuring just 175 mm in length, ensures accessibility in tight spaces, while the AUTOSTOP™ control mode enhances operator safety by preventing over-rotation in bind-up situations. The 13 mm metal chuck facilitates quick and convenient bit changes, and the tool's efficiency under load guarantees the fastest drilling and driving applications. With a brighter LED workspace illumination, a fuel gauge for displaying remaining charge, and an all-metal reversible belt clip for easy tool hanging, the M18 Percussion Drill prioritizes user convenience. Individual battery cell monitoring optimizes tool runtime and ensures long-term pack durability. Leveraging MILWAUKEE®'s FUEL™ platform, the drill incorporates a POWERSTATE™ brushless motor, REDLITHIUM™ battery pack, and REDLINK PLUS™ electronic intelligence, delivering outstanding power, run time, and durability. Additionally, its flexible battery system works seamlessly with all MILWAUKEE® M18™ batteries.

Features and Benefits
• Compact design at 175 mm for easy access to tight spaces
• AUTOSTOP™ control mode enhances safety by preventing over-rotation in bind-up situations
• 13 mm metal chuck for quick bit changes and retention
• Fastest drilling and driving applications under load
• Brighter LED workspace illumination for improved visibility
• Fuel gauge displays remaining charge for added convenience
• All-metal reversible belt clip allows for quick and easy tool hanging
• Individual battery cell monitoring optimizes tool runtime and ensures long-term pack durability
• Utilizes MILWAUKEE®'s FUEL™ platform with a POWERSTATE™ brushless motor, REDLITHIUM™ battery pack, and REDLINK PLUS™ electronic intelligence
• Flexible battery system that works with all MILWAUKEE® M18™ batteries

See full description
Specifications for M18 Fuel Percussion Drill 2 X5.0AH Batteries Charger HD Box
  • Power Source
    Battery
  • Battery Type
    Lithium-ion
  • Battery Capacity
    5.0A·h
  • Brushed or Brushless
    Brushless
  • Series
    FUEL
  • Voltage
    18V
  • MFR Part No.
    4933479861
  • Height
    175mm
  • Number of Batteries Supplied
    2
  • Number of Tools
    1
  • Product Type
    Percussion Drill Kit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome