64193 Xtract Portable Dust Extractor 35L 110V

Order Code: ZT2610484S

£999.99 Inc VAT (20%)


Description

The advanced Portable Dust Extractor from 3M™ allows for maximum dust extraction on-demand when connected compatible pneumatic or electric 3M Xtract™ Random Orbital sanders. High quality dual HEPA filters included to for a dust-free workspace.

Features and Benefits
• Powerful industrial vacuum unit connects to 3M Xtract™ Random Orbital Sanders to remove dust from the work surface
• Automatic on/off compatibility with pneumatic and electric sanders
• Compact, sturdy design stands up to harsh industrial conditions
• Automatic filter clean without flow stoppage
• Quiet 69 dB(A) operation
• Front panel offers convenient access to controls and connections
• Optimal airflow: Maximum 74l/min (157 CFM) volume flow at the fan
• Optimal vacuum: 25.5 kPa (102 inches of H2O) at the fan
• Dual HEPA Filters
• Adjustable airflow
• volume: 35 liters (9 gallons)

Typical Applications
• Metal fabrication
• Primer sanding
• Gel coat sanding
• Composite sanding
• Woodworking

See full description
Specifications for 64193 Xtract Portable Dust Extractor 35L 110V
  • Type
    Portable Dust Extractor
  • MFR Part No.
    7100260424
  • Supply Voltage
    110V
  • Dry Capacity
    35L
  • Power Source
    Electric
  • Airflow
    74L/min
  • Dust Classification
    Class M
  • Model Number
    64193 Xtract

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome