0
1

DCV586MT2 Flexvolt 54V XR M-Class Dust Extractor with 2 6.0AH Battery

Order Code: ZT1411779X

£799.99 Inc VAT (20%)


Description

The DeWalt 54V M-Class dust extractor uses a powerful 2000W brushless motor and certified M-Class filters with automatic cleaning provides consistent performance and long run times. The filter is cleaning every 30 seconds to reduce clogging and deliver consistent airflow. T-STAK compatibility allows for easy enhanced mobility and flexible storage. The dust extractor also features wireless activation with the use of a key fob remote saving time and effort.

Features and Benefits
• Brushless 2000W provides strong and constant airflow to make for quick work
• Automatic filter cleaning reduces clogging and provides strong suction
• T-STAK compatibility allows for easy enhanced mobility and flexible storage

See full description
Specifications for DCV586MT2 Flexvolt 54V XR M-Class Dust Extractor with 2 6.0AH Battery
  • Height
    335mm
  • Includes
    2x 6.0Ah Li-Ion Battery
  • Supply Voltage
    54V
  • Tank Capacity Dry
    11L
  • Airflow
    954L/min
  • Weight
    7.5kg
  • MFR Part No.
    DCV586MT2-GB
  • Classified to meet EU Legislation
    M Class < 0.1% Dusts with maximum allowable concentrations (MAC) ≥ 0.1 mg/m³
  • Features
    Blower Function
  • Power Source
    Cordless
  • Model Number
    DCV586MT2-GB
  • Tank Capacity Wet
    7.5L
  • Number of Batteries Supplied
    2
  • Battery Capacity
    6A·h
  • Item
    Cordless Dust Extraction Systems
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Battery Type
    Lithium-ion
  • Standards Met
    M Class
  • Hose Length
    2m
  • Hose Width
    32mm
  • Wet Capacity
    7.5L
  • Type
    Cordless Dust Extractor
  • Dry Capacity
    11L
  • Dust Classification
    Class M

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome