0
1

Gas 18 V-1 18V Li-ion Dust Extractor Body Only Version - No Batteries Or Charger Supplied - 0 601 9C6 200

Order Code: ZT1254500X

£99.99 Inc VAT (20%)


Description

Tool Features
• Constant suction power.
• Cordless for ease of use handling.
• 2-stage cyclone / Rotational: Airflow designed to prevent clogging.
• Ergonomic comfortable and well balanced in use.

With rotational airflow technology. 3 strong rotational airflows for high cleaning efficiency with minimal loss of suction. 2 Powerful motor delivering a vacuum pressure of 6 kPa and long runtime of 7 minutes per Ah. 3 Quick release dust-emptying function and washable dust cap provide an easy-to-clean tool.

See full description
Specifications for Gas 18 V-1 18V Li-ion Dust Extractor Body Only Version - No Batteries Or Charger Supplied - 0 601 9C6 200
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Weight
    1.3kg
  • Includes
    2x Suction Tubes
  • MFR Part No.
    0 601 9C6 200
  • Supply Voltage
    18V
  • Model Number
    GAS 18V-1
  • Airflow
    600L/min
  • Item
    Cordless Dust Extraction Systems
  • Power Source
    Cordless
  • Tank Capacity Dry
    0.7L
  • Type
    Cordless Dust Extractor
  • Dry Capacity
    0.7L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome