GDE 115/125 Fc-T Professional Grinder Dust Extraction - BSH600A003DK

Order Code: ZT4037880S

£89.99 Inc VAT (20%)


Description

Bosch GDE 115/125 FC-T Professional Grinder Dust Extraction for Bosch Professional angle grinders with a disc diameter of 115/125mm and tool-free adjustable protective guard. Its full-cover shape provides enhanced dust extraction for virtually dust-free work. The guard is attached directly to the angle grinder for easy handling. It also has an adjustable cutting depth and integrated wheels for work requiring precision. Compatible with: GWX..-115, GWX..-125, GWX 18V -.. (Ø 115/125mm) , GWS 11-125 - GWS 19-125, GWS 1000 - GWS 1400, GWS 18V-10 (Ø 115/125mm) , GWS 18V-15 (Ø 125mm) , GWS 18V-115 and GWS 18V-125. The dust guard is compatible with the Bosch Professional Click & Clean dust extraction system. Specification: Max. Cutting Depth: 20mm (115mm Ø) /25mm (125mm Ø) Weight: 0.7kg.

See full description
Specifications for GDE 115/125 Fc-T Professional Grinder Dust Extraction - BSH600A003DK
  • Extraction Type
    Grinder Dust Extraction

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome