GDE 230 FC-S Professional Grinder Dust Extraction - BSH600A003DL

Order Code: ZT4037788S

£199.99 Inc VAT (20%)


Description

Bosch GDE 230 FC-S Professional Grinder Dust Extraction for angle grinders with standard protective guards and 230mm disc diameters. Its full cover shape provides enhanced dust extraction for virtually dust-free work. A convenient 360° connection between the angle grinder and dust extractor enables easy handling. Adjustable cutting depths and integrated wheels support precise work. The dust guard is compatible with the Bosch Click & Clean System as well as a multitude of angle grinders with standard protective guards. Compatible with: GWS20, GWS2000-23JH, GWS20-230/H/JH, GWS21-230/H/JH/HV/JHV, GWS22, GWS22-230/H/JH, GWS230/H/JH, GWS2300H, GWS24, GWS24 230/B/H/BV/BX/JB/JH/JBV/JBX/H+ZB/PROFI. Specification: Max. Cutting Depth: 60mm. Weight: 2.1kg.

See full description
Specifications for GDE 230 FC-S Professional Grinder Dust Extraction - BSH600A003DL
  • Extraction Type
    Grinder Dust Extraction

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome