GDE 230 FC-T Professional Grinder Dust Extraction - BSH600A003DM

Order Code: ZT4037771S

£199.99 Inc VAT (20%)


Description

Bosch GDE 230 FC-T Professional Grinder Dust Extraction for angle grinders with tool-free protective guards and 230mm disc diameters. Its full cover shape provides enhanced dust extraction for virtually dust-free work. A convenient 360° connection between the angle grinder and dust extractor enables easy handling. Adjustable cutting depths and integrated wheels support precise work. The dust guard is compatible with the Bosch Click & Clean System as well as a multitude of angle grinders with tool-free protective guards. Compatible with: GWS22-230/LV/LVI/LVI Bare, GWS24-230/LV/JVX/LVI/LVJ/LVI Bare. Specification: Max. Cutting Depth: 60mm. Weight: 2.1kg.

See full description
Specifications for GDE 230 FC-T Professional Grinder Dust Extraction - BSH600A003DM
  • Extraction Type
    Grinder Dust Extraction

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome