M12 Fuel Vacuum Body Only
0
1
2
3
4
5
6

M12 Fuel Vacuum Body Only

Order Code: ZT2180340SCopy

£209.99 Inc VAT (20%)
£219.994.5% off

Currently unavailable

Description

Part of the M12 FUEL™ range of tools from MILWAUKEE®, this wet/dry vacuum is an essential part of an effective clean up of a job site. Able to remove 99.97% of airborne particles down to 0.3 microns, the product boasts an M12 FUEL™ motor for fast airflow, internal accessory storage and a unique toolbox design. This product does not come supplied with a battery, this must be purchased separately. Compatible Batteries - MLW2805460N, MLW2805455P, MLW2805460Q, MLW2805460L, MLW2805455T, MLW2805455M, MLW2805455K. Compatible chargers - MLW2805420D, MLW2805420C, MLW2805457Y, MLW2802420K

Features and Benefits
• Powerful M12 FUEL™ motor with a maximum air flow of 1275 l/min and 105 mbar provides 18V performance for both wet and dry clean up applications for versatility of use
• With a 6.0 Ah battery the vacuum provides 14 minutes of run time on high and 26 minutes on the low setting, this compact vacuum is ideal for spot and service focused wet/dry quick clean up needs (battery sold separately)
• The highly efficient HEPA filter collects 99.97 % of airborne particles down to 0.3 microns for efficient dust extraction
• Internal accessory and hose storage allows you to stow away all attachments when the product is in transit, helping to avoid loss of equipment
• The DEK 26 power tool connector allows you to connect the product effectively to ensure optimum collection of dust
• Stackable tool box design allows for ease of transportation and neat and tidy storage when not in use

Typical Applications
• DIY
• Plumbing
• Construction

See full description
Specifications for M12 Fuel Vacuum Body Only
  • MFR Part No.
    4933478186
  • Wet Capacity
    6.1L
  • Colour
    Black
    Red
  • Dry Capacity
    6.1L
  • Supply Voltage
    12V
  • Airflow
    1275L/min
  • Dust Classification
    Class L
  • Model Number
    M12 FVCL-0
  • Power Take-off
    No
  • Vacuum Cleaner Type
    Wet/Dry
  • Sound Pressure/ Noise Level
    88dBA
  • Weight
    5kg
  • Product Type
    Electric Tools