SPA 1200 Chip Extractor 65 Litre

Order Code: ZT2594201S

£209.99 Inc VAT (20%)


Description

The Metabo SPA 1200 Chip & Dust Extractor System is ideal for connection with stationary and semi-stationary woodworking machines and assists in cleaning air at the workplace thanks to efficient extraction. It offers fast change of application, the mobile unit is on sturdy casters and is easy to connect up. The stable stand has a supported chip collection bag. It has a high air capacity, low working noise and long service life thanks to aerodynamically shaped fan wheel made of high-impact ABS plastic. Supplied with: 1 x Suction Hose 100 x 2500mm, 1 x Transition Ring, 1 x Needle Felt Filter Bag & 1 x Set of Chip Collection Bags. Specification Input Power: 550W Chip Bag Capacity: 65 litre Max. Vacuum: 1,600 Pa Air Flow: 900 m³/hour Hose Connection: 100mm Filter Surface: 1m² Dimensions LxWxH: 830 x 450 x 1,600mm Weight: 22kg

See full description
Specifications for SPA 1200 Chip Extractor 65 Litre
  • Extraction Type
    Chip Extraction
  • Supply Voltage
    240V
  • Input Power
    550W
  • Power Source
    Corded 240V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome