18V 3Ah 115mm Cordless Angle Grinder Green

Order Code: ZT5468064S

£129.99 Inc VAT (20%)


Description

115mm Cordless angle grinder supplied with 18V 3Ah Lithium-ion battery and a 2.4A mains charger in a storage case. Double injection body with rubberised grips reduce vibration. 2-Stage paddle switch allow for a natural holding position when in operation whilst maintaining safety. Quick and easy disc changes using spindle lock button. Cast aluminium gear head with three mounting positions for secondary handle. Battery interchangeable with our CP400LI and CP400LIHV impact wrenches.

See full description
Specifications for 18V 3Ah 115mm Cordless Angle Grinder Green
  • Weight
    2.28kg
  • MFR Part No.
    CP401LIHV
  • Battery
    18V 3Ah Lithium-ion
  • Spindle Size
    M14
  • No Load Speed
    11, 000rpm
  • Disc Diameter
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome