20v Max Li-ion Cordless Angle Grinder with 125mm Disc

Order Code: ZT3287475S

£89.99 Inc VAT (20%)

Currently unavailable

Description

Hyundai 20V MAX Angle Grinder The HY2179 is a cordless angle grinder from Hyundai’s brand new 20v MAX range, Boasting a 4Ah battery, it is ideal for restoring old cars, cleaning rust or paint from metal, making precise cuts in tiles (especially useful when tiling around toilets or baths!) , polishing metal surfaces to prepare for a new coating or grinding away stone or concrete. With an 8500rpm no-load speed and 125mm/5†disc diameter, this angle grinder is capable of a huge range of tasks, making it an essential tool for your home, garage, workshop or business. Note that 115mm discs can also be used with this angle grinder. Easy To Use Cordless Grinder Featuring our interchangeable 4.0Ah lithium-ion battery, this cordless grinder features a 3-position auxiliary side handle, which makes it easy and comfortable to cut, grind or polish at a variety of different angles. This adjustable handle also makes it suitable for both left and right-handed operation. For ultimate safety, this 20V angle grinder features a sliding power switch that will prevent accidental starting. With tool-free guard adjustment, you can easily install or remove the guard as well as adjust it to a variety of different angles. Lightweight at just 2.75kg including the battery, this angle grinder also features a rubberised body for extra comfort and additional grip. Its compact size makes it easy to use even in the most tight or awkward spaces. The handle also includes storage for the spanner included with the grinder, so you’ll always have it with you regardless of where you use your angle grinder. Cordless Angle Grinder Benefits This eco-friendly battery angle grinder is powered by a 20v MAX lithium-ion 4Ah battery which charges from flat to full in just 140 minutes. With an average battery runtime of 10-25 minutes (depending on working conditions) , you’ll have more than enough time to complete a range of tasks from just one charge. However, if you’re using the angle grinder for larger home projects or for your business, you have the option to purchase an additional battery - or shop for other tools from our 20v collection - to save you waiting between charges. And remember, unlike lesser models, the Hyundai 20V MAX Cordless Angle Grinder includes a 4Ah 20v MAX battery at an extrememly competitive price, a charge indicator light to show you how much battery is remaining AND and a charger. In the Range Our brand new 20v MAX range includes a full selection of garden machinery (grass trimmer, hedge trimmer, leaf blower, pole hedge trimmer and pole saw) and cordless power tools (drill driver, impact driver, impact wrench, angle grinder, reciprocating saw, jigsaw, and circular saw) Everything in this range all uses the same 20v MAX battery so you can have multiple batteries charged and ready to go by purchasing additional items from the selection. 3 Year Warranty The HY2179 Hyundai Cordless Angle Grinder comes with a 3 year Hyundai warranty*/1 year commercial warranty* (terms apply) with full UK parts and service backup to maintain your drill for years to come. At A Glance: Low maintenance and easy-to-use 20v MAX cordless angle grinder 125mm/5†disc diameter Tool-free guard adjustment for easy set-up 8500rpm no-load speed 3-position auxiliary side handle Rubberised body for added comfort Sliding power switch to prevent accidental starting Lightweight at just 2.75kg 4Ah Battery - just 140 mins to charge Battery charges in just 140 mins Interchangeable battery - the same battery powers our entire 20v range of power tools and garden machinery Includes battery and charger 3 year home-use warranty*/1 year commercial warranty* 20V MAX cordless battery-operated angle grinder: Suitable for cutting, polishing, grinding, sharpening, and cleaning materials such as steel, copper, concrete, and tile 125mm/5†disc diameter: Capable of completing a huge range of tasks quickly and effectively Tool-free guard adjustment: Quick and easy to set up or remove Lightweight at just 2.75kg: Comfortable to use 3-position auxiliary side handle: Makes it easy to cut/grind at a variety of different angles Safe to use: Sliding power switch prevents any accidental starting Interchangeable battery: Power the whole Hyundai 20v garden machinery and power tool range from the same battery Includes 4.0aH lithium-ion battery and charger: No cables, no petrol and no pollution Peace of mind: 3 year Hyundai home-use warranty*/1 year commercial warranty* (terms apply)

See full description
Specifications for 20v Max Li-ion Cordless Angle Grinder with 125mm Disc
  • Voltage
    20V
  • Product Type
    Angle Grinder
  • Weight
    2.75kg
  • Battery Type
    Lithium-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome