9565PCV Angle Grinder 125MM 1400W Paddle Switch 240V
0
1
2
3
4
5
6
7

9565PCV Angle Grinder 125MM 1400W Paddle Switch 240V

Order Code: ZT3112675SCopy

£189.99 Inc VAT (20%)

Currently unavailable

Description

Choose the best speed suited to the application with this Variable Speed Angle Grinder from Makita
Powerful 13.0 AMP motor delivers more output and variable (2, 800 - 10, 500) RPM
The Makita 9565PCV features SJS technology which is a mechanical clutch system that helps prevent motor and gear damage by allowing the drive shaft to slip if the wheel is forced to stop. On the rear of the machine is a variable speed control dial giving much more control and enabling the user to match the speed to the application. Constant speed control automatically applies additional power to the motor to maintain speed under load. Soft start suppresses start-up reaction for smooth start-ups and longer gear life. Electronic current limiter helps protect the motor from overload. Labyrinth construction seals and protects the motor and bearings from dust and debris for longer tool life. Slide switch with lock-on setting for continuous use. "Tool-less" wheel guard adjustment for easy adjustment. Zig-zag varnish protects the armature coil from dust and debris for longer tool life

Features:
High power 1400w anti-dust motor
Ideal for prolonged use in demading applications
Variable speed trigger
Soft start
Constant speed under load
Double insulated for added safety
Comes with:
Lock Nut
Lock Nut Wrench
Inner Flange
AVT Side Grip
Wheel Guard
Specification:
Wheel size: 125mm
Bore Size: 22mm
No Load Speed: 2800-11000rpm
Input Wattage: 1400w
Spindle Size: M14 x 2mm
Net Weight: 1.8Kgs

See full description
Specifications for 9565PCV Angle Grinder 125MM 1400W Paddle Switch 240V
  • Spindle Size
    M14 x 2mm
  • Weight
    1.8kg
  • No Load Speed
    2800-11000rpm