0
1

DCG406N XR Brushless Angle Grinder 125mm 18V Bare Unit DEWDCG406N

Order Code: ZT1458755S

£169.99 Inc VAT (20%)


Description

DEWALT DCG406N XR Brushless Angle Grinder with paddle switch operation. An electronic brake stops the wheel quickly when the trigger is released, whilst an electronic clutch reduces the kickback reaction in the event of a pinch or stall. A mesh cover restricts dust being sucked through the motor, prolonging motor life. The ergonomic design includes a rubber overmould for increased grip and comfort. Its two-position side handle allows for greater comfort and control. Bare Unit - No Battery or Charger supplied. Specification No Load Speed 9,000/min. Max. Disc Diameter 125mm. Spindle Thread M14. Weight 1.75kg.

See full description
Specifications for DCG406N XR Brushless Angle Grinder 125mm 18V Bare Unit DEWDCG406N
  • Disc Diameter
    125mm
  • Supply Voltage
    18V
  • No Load Speed
    9,000
  • MFR Part No.
    DEWDCG406N
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome