0
1

DCG418N XR FlexVolt Grinder 125mm 54V Bare Unit DEWDCG418N

Order Code: ZT1276445P

£259.99 Inc VAT (20%)


Description

The DEWALT DCG418 XR FlexVolt Grinder has a high power density motor with more copper and higher grade magnets for increased power, as well as an upgraded electronic module programme and components. A mesh guard improves durability and reduces motor dust ingress/contamination. When powered by a FlexVolt DCB546 or DCB547 battery, it provides up to 30% more power than the DCG414. Its compact gear case allows ease of use and access into tight spaces. Fitted with a rubber overmould that provides enhanced grip and comfort. An E-brake and E-clutch increase user safety, helping to protect the user in the event of disc bind up. There is also a one-touch guard system for easy keyless guard adjustments. Comes with a two-position side handle that offers greater comfort and control. Specification No Load Speed 9,000/min. Max. Disc Diameter 125mm Weight 2.2kg The DEWALT DCG418N XR FlexVolt Grinder is supplied as a Bare Unit - No Battery or Charger supplied.

See full description
Specifications for DCG418N XR FlexVolt Grinder 125mm 54V Bare Unit DEWDCG418N
  • MFR Part No.
    DCG418N-XJ
  • Disc Diameter
    125mm
  • No Load Speed
    9, 000rpm
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 54v
  • Brushed or Brushless
    Brushless
  • Voltage
    54V
  • Battery Type
    Li-Ion
  • Product Type
    Angle Grinder
  • Model Number
    DCG418

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome