DCG418T2 XR FlexVolt Grinder 125mm 54V 2 x 6.0Ah Li-ion

Order Code: ZT1276446P

£559.99 Inc VAT (20%)


Description

The DEWALT DCG418T2 XR FlexVolt Grinder is supplied with: 2 x 54V 6.0Ah Li-ion Batteries1 x Side Handle1 x Keyless Guard1 x Blade Wrench1 x DCB116 Charger1 x TSTAKtrade;nbsp;II Carry Case

Specifications for DCG418T2 XR FlexVolt Grinder 125mm 54V 2 x 6.0Ah Li-ion
  • MFR Part No.
    DCG418T2-GB
  • No Load Speed
    9, 000rpm
  • Disc Diameter
    125mm
  • Power Source
    Cordless 54v
  • Battery Supplied
    2 x 2.0Ah Li-ion
  • Battery Type
    Li-Ion
  • Brushed or Brushless
    Brushless
  • Voltage
    54V
  • Product Type
    Angle Grinder
  • Model Number
    DCG418

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome