EINAXXIO9N AXXIO 36/230 Q Power X-Change Grinder 230mm 36V Bare Unit
Einhell AXXIO 36/230 Q Power X-Change Grinder with TWIN-PACK technology and brushless motor for more power and a longer running time. Thanks to its powerful motor, this angle grinder delivers the same power as a corresponding corded device with 2200W. A quick-release nut ensures quick, tool-free disc change.
The slim design with ergonomic softgrip enables comfortable use. Its additional handle can be mounted in 3 positions. The rotating main handle offers maximum flexibility, while the disc guard with quick adjustment allows flexible working. An anti-vibration function ensures low-vibration work.
Softstart and restart protection ensure increased user safety, while battery protection protects against flying sparks and dust. The robust aluminium gearbox housing and the overload protection guarantee durability.
Comes as a Bare Unit, NO battery or charger. This grinder needs 2 x 18V batteries to run, a 3.0Ah battery or above is strongly recommended for best results. Cutting discs also not included.
Specifications:
No Load Speed: 6, 600/min.
Max. Disc Diameter: 230mm.
Max. Cutting Depth: 70mm.
Weight: 4.21kg.