GA013GZ 40V Max XGT 125MM Brushless Cordless Grinder Bare Unit

Order Code: ZT1406269X

£199.99 Inc VAT (20%)


Description

The Makita GA013G range of cordless angle grinders are ideal for professionals who require high power grinding whilst still being mobile. They offer a brushless motor which allows for a more power efficient usage for longer run times.

Features and Benefits
• Brushless motor for efficient power delivery and longevity
• Anti-restart and soft start function for added safety
• Electric brake for a quick and safe shut down

See full description
Specifications for GA013GZ 40V Max XGT 125MM Brushless Cordless Grinder Bare Unit
  • Weight
    3kg
  • Voltage
    40V
  • No Load Speed
    8,500rpm
  • Battery Type
    Lithium-ion
  • Brushed or Brushless
    Brushless
  • Disc Diameter
    125mm
  • Number of Batteries Supplied
    0
  • MFR Part No.
    GA013GZ
  • Model Number
    GA013GZ
  • Item
    Cordless Angle Grinder
  • Power Source
    Battery
  • Battery Capacity
    Ah

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome