0
1

GGS 18V-100 Professional SLC Cordless Straight Grinder

Order Code: ZT1395787X

£339.99 Inc VAT (20%)


Description

The Bosch GGS 18V-100 is a compact and robust professional cordless straight grinder with a resillient 4-pole high performance motor providing a long lifetime. The compact design, low weight and soft grip allows for easy handling and comfortable working in tight spaces.

Features and Benefits
• Robust 4-pole high performance motor provides robustness and long lifetime
• Compact design and soft grip allows for easy handling and comfortable working in tight spaces
• Only 1.8kg reduces user fatigue over long periods of working

See full description
Specifications for GGS 18V-100 Professional SLC Cordless Straight Grinder
  • Number of Batteries Supplied
    0
  • Weight
    1.8kg
  • MFR Part No.
    06012B4001
  • Model Number
    GGS 18V-10 SLC
  • Brushed or Brushless
    Brushless
  • Overall Length
    320mm
  • No Load Speed
    10500rpm
  • Voltage
    18V
  • Grinding Wheel Diameter
    50mm
  • Battery Type
    Lithium-ion
  • Power Source
    Battery
  • Item
    Cordless Straight Grinder
  • Length
    320mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome