GOP 18V-34 Professional Multi-Cutter 18V Bare Unit

Order Code: ZT5350123S

£239.99 Inc VAT (20%)


Description

Bosch GOP 18V-34 Professional Multi-Cutter with StarlockPlus tool holder for 100% power transfer to the blade and tool-free accessory changes. Change your blades within seconds, no additional tools needed and no risk of losing a mounting pin.The slim grip, 180mm circumference, improves control over the tool and gives you maximum comfort while working.Vibration Control reduces strong vibrations significantly (50% less than predecessor) for fatigue free working.Comes as a Bare Unit, NO battery or charger.Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance.
Supplied with:1 x PAIZ 32 APB Curved-Tec, Wood Metal StarlockPlus BIM Plunge Cut Saw Blade and1 x Carton Box.
Specifications:No Load Rotation: 20, 000/opm.Oscillation Angle (left right) : 1.7.Weight: 1.2kg excl. battery.

See full description
Specifications for GOP 18V-34 Professional Multi-Cutter 18V Bare Unit
  • Power Source
    Cordless 18V
  • Battery Supplied
    Bare Unit
  • No Load Speed
    20, 000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome