Gwg 12V-50 S Professional Rotary Grinder 12V Bare Unit - BSH6013A7000

Gwg 12V-50 S Professional Rotary Grinder 12V Bare Unit - BSH6013A7000

Order Code: ZT4037626S

£199.99 Inc VAT (20%)


Description

Bosch GWG 12V-50 S Professional Rotary Grinder produced for grinding, deburring, sanding, cleaning, and preparing of surfaces as well as removal of welding seams and welding points, especially on metal. Compatible with various 50mm grinding discs available on the market and 6mm as well as 8mm collets. Thanks to its powerful, high-performance brushless motor and high torque, the GWG 12V-50 S Professional gets all grinding jobs done quickly and easily. The variable speed trigger switch and 5 speed modes enable perfect speed control for various applications and optimal results. Great ergonomics, while a small grip size ensure fatigue-free work, even in tight spaces. Comes as a Bare Unit, NO battery or charger in a cardboard box. Compatible with all Bosch Professional 12V batteries and chargers (Professional 12V System) Specifications: No Load Speed: 5, 000-15, 000/min. Sanding Pad Diameter: 50mm. Weight: 0.53kg excl. battery.

See full description
Specifications for Gwg 12V-50 S Professional Rotary Grinder 12V Bare Unit - BSH6013A7000
  • Power Source
    Cordless 12V
  • Battery Supplied
    Bare Unit
  • Product Type
    Rotary Grinder
  • Weight
    0.53kg (excl. battery)