GWS 18V-15 P Professional Biturbo Angle Grinder 125mm 18V Bare Unit - BSH6019H6A00

Order Code: ZT4037490S

£299.99 Inc VAT (20%)


Description

Bosch GWS 18V-15 P Professional BITURBO Angle Grinder produces power and performance equal to a corded grinder. For safety the unique PROtection switch immediately shuts down the machine in the event of jamming. KickBack Control prevents unexpected kickback. The Intelligent Brake System shortens the braking time considerably. Comes as a Bare Unit, NO battery or charger. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: No Load Speed: 9, 800/min. Disc Diameter: 125mm. Grinding Spindle Thread: M14. Bore Size, Diameter: 22.23mm. Weight: 2.2kg excl. battery.

See full description
Specifications for GWS 18V-15 P Professional Biturbo Angle Grinder 125mm 18V Bare Unit - BSH6019H6A00
  • Power Source
    Cordless 18v
  • Disc Diameter
    125mm
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome