GWS 18V-7 Professional Angle Grinder 115mm 18V 2 x 4.0Ah Li-ion - BSH6019H9070

Order Code: ZT4037653S

£399.99 Inc VAT (20%)


Description

Bosch GWS 18V-7 Professional Angle Grinder with a powerful brushless motor provides the same power as a corded 700W grinder. Its light weight, the slim grip size, and the keyless guard ensure convenient and comfortable working. Optimised for versatile cutting, this angle grinder's perfect ergonomics are safeguarded by its balanced design and the slim handle. Compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Supplied with: 1 x Backing Flange, 1 x Locking Nut, 1 x Auxiliary Handle, 1 x Two Hole Spanner, 1 x Protective Guard, 2 x 18V 4.0Ah Li-ion Batteries, 1 x GAL 18V-40 Fast Charger and 1 x L-Boxx 136 with Inlay. Specifications: No Load Speed: 11, 000/min. Disc Diameter: 115mm. Spindle: 22.23mm. Weight: 1.6kg excl. battery.

See full description
Specifications for GWS 18V-7 Professional Angle Grinder 115mm 18V 2 x 4.0Ah Li-ion - BSH6019H9070
  • Disc Diameter
    115mm
  • Power Source
    Cordless 18v
  • Battery Supplied
    2 x 4.0Ah Li-ion

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome