GWX 18V-15 PSC Professional Biturbo Angle Grinder 125mm 18V Bare Unit - BSH6019H6G00

Order Code: ZT4037445S

£339.99 Inc VAT (20%)


Description

The Bosch GWX 18V-15 PSC Professional BITURBO Angle Grinder offers faster cutting and more metal removal than previous cordless grinders due to BITURBO Brushless technology.The PROtection switch, super-fast X-Brake, and KickBack Control provide increased and high user protection thanks to the sensor-based, mechanical, and electronic features. For more comfort, its keyless X-LOCK system makes accessory change faster, easier, and convenient. Comes as a Bare Unit, NO battery or charger. Compatible with all Bosch Professional 18V batteries, including ProCORE18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: No Load Speed: 9, 800/min. Disc Diameter: 125mm.

See full description
Specifications for GWX 18V-15 PSC Professional Biturbo Angle Grinder 125mm 18V Bare Unit - BSH6019H6G00
  • Power Source
    Cordless 18v
  • Disc Diameter
    125mm
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome