Pxc 18v 115mm Grinder Bare

Order Code: ZT4956991S

£63.99 Inc VAT (20%)


Description

Einhell PXC 18v 115mm Grinder Bare Member of the Power X-Change family Lightest angle grinder of its class Softstart function and restart safeguard to make it safer to use Overload cut-out for a long service life Modified air guidance for better cooling and longer service life Very smooth operation thanks to separation of motor and gearing Robust aluminium gear housing Slimline design with ergonomic softgrip Additional handle can be fitted flexibly in 3 positions Recommendation for optimum results: 2.5 Ah battery & higher Supplied without battery and charger (available separately) Supplied without cutting disk

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Pxc 18v 115mm Grinder Bare
  • Battery Supplied
    No
  • Voltage
    18V
  • Power Source
    Battery
  • Product Type
    Grinder
  • Disc Diameter
    115mm