18v XR Brushless 24mm SDS-Plus Hammer Drill 2 x 5Ah PowerStack Batteries

Order Code: ZT4271938S

£549.99 Inc VAT (20%)


Description

The DeWalt® SDS-plus hammer drill delivers up to 2.1 Joules of impact energy to quickly and efficiently complete heavy-duty applications. Designed with a range of improved performance features, including anti-rotation control and low vibration levels, this hammer drill allows you to work longer and safer.

Features and Benefits
• Low vibration output of 6.6m/s to reduce user fatigue
• Electronic clutch provides consistently high torque for effective drilling
• Rotation stop mode allows light chiselling applications for versatile working
• High-capacity brushless motor lengthens product life
• Integrated LED light illuminates the workspace for improved visibility in low-lighting conditions

Typical Applications
• Drilling anchors and fixing holes into concrete, brick and masonry (4mm to 24mm)

See full description
Specifications for 18v XR Brushless 24mm SDS-Plus Hammer Drill 2 x 5Ah PowerStack Batteries
  • Supply Voltage
    18V
  • Battery Capacity
    5A·h
  • Maximum Impact Energy
    2.1J
  • Noise / Vibration Information
    6.6m/s
  • Battery Type
    Lithium-Ion
  • Brushed or Brushless
    Brushless
  • Power Source
    Battery
  • MFR Part No.
    DCH273H2T-GB
  • Product Type
    SDS-Plus Hammer Drill
  • Number of Batteries Supplied
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome