0
1
2
3
4
5

Baileigh MH-19 Power Hammer 2002625

Order Code: ZT2600043S

£53,999.99 Inc VAT (20%)


Description

The Baileigh MH-19 Power Hammer is the ultimate metal shaping tool for any shop. With its versatile design and powerful performance, the MH-19 can handle a wide range of metalworking tasks, from simple bending and forming to complex shaping and planishing.

Key Features:
Versatile design: The MH-19 can be used in both rigid and spring modes, making it suitable for a variety of metalworking tasks.
Powerful performance: The MH-19 delivers up to 1500 beats per minute, providing the power you need to shape even the toughest metals.
Versatile tooling: The MH-19 comes with a variety of tooling options, so you can customize it to meet your specific needs.
Easy to use: The MH-19 is easy to operate and maintain, so you can get the job done quickly and efficiently.

Benefits:
The MH-19 can be used to shape a wide variety of metals, including mild steel, aluminum, copper, and stainless steel.
The MH-19 is perfect for a variety of metalworking tasks, including bending, forming, shrinking, stretching, planishing, and more.
The MH-19 is built to last, with a heavy-duty steel frame and a powerful motor.

See full description
Specifications for Baileigh MH-19 Power Hammer 2002625
  • Product Type
    Power Hammer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome