0
1
2
3

DCH072L2 XR BL SDS Plus Hammer Drill 12V 2 x 3.0Ah Li-ion DEWDCH072L2

Order Code: ZT2424107S

£249.99 Inc VAT (20%)


Description

The DEWALT DCH072 XR SDS Plus Hammer Drill has a brushless motor for improved run time and durability. Ideal for drilling anchors and fixing holes into concrete, brick and masonry. It has an ultra-compact design with overmoulded handle and grip areas to enhance grip and comfort. There is also a bright, white LED with a delay feature for improved visibility. Specification No Load Speed 910/min. Impact Rate 4,280/bpm with 1.1 joules Capacity Concrete 14mm, Wood 13mm, Metal 10mm Weight 1.7kg (without battery) The DEWALT DCH072L2 XR Brushless SDS-Plus Hammer Drill is supplied with 2 x 12V 3.0Ah Li-ion Batteries 1 x Charger

See full description
Specifications for DCH072L2 XR BL SDS Plus Hammer Drill 12V 2 x 3.0Ah Li-ion DEWDCH072L2
  • Battery Supplied
    2 x 3.0Ah Li-ion
  • Impact Energy
    1.1J
  • Weight
    1.7kg
  • Type
    SDS Plus
  • Power Source
    Cordless 12v

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome