DCH273P2-GB 18V XR Li-ion 3 Mode SDS Hammer Drill, 2X5.0AH & Kitbox

Order Code: ZT1188783X

£359.99 Inc VAT (20%)


Description

This 3-mode dedicated cordless hammer drill is ideal for drilling and chiselling. This product features industry-leading high speed drilling performance at more than 90 holes (10mm Ø x 80mm) per charge. It also features a rotation stop mode for light chiselling in plaster, tiles and render and impact stop mode for rotary only drilling in wood and steel. Brushless motor with high capacity XR 5.0Ah 18V Lithium-ion battery platform for extreme runtime and reduced maintenance. Compact and ergonomically designed for work over extended periods.

Features and Benefits
• Operation Modes: Hammer Only, Rotation & Hammer, Rotation Only
• No Load Speed: 0-1100rpm
• Impact Energy [EPTA]: 2.1J
• Blows Per Minute: 0-4600bpm
• Max Drilling Capacity: Steel 13mm, Concrete 24mm, Wood 26mm
comes with: 2 x XR Li-Ion battery, Multi-voltage XR Charger, Belt Hook, Side Handle, Heavy Duty Kitbox

Typical Applications
• Drilling
• Chiselling

See full description
Specifications for DCH273P2-GB 18V XR Li-ion 3 Mode SDS Hammer Drill, 2X5.0AH & Kitbox
  • Capacity
    Max. Drilling Capacity Concrete 24mm
    Max. Drilling Capacity Wood 26mm
    Max. Drilling Capacity Steel 13mm
  • No Load Speed
    1,100rpm
  • Size & Weight
    Length 301mm
    Height 202mm
    Width 85mm
  • Number of Batteries Supplied
    2
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Maximum Impact Energy
    2.1J
  • Supply Voltage
    18V
  • Available Operation Modes
    Rotation Only
    Hammer Only
    Rotation & Hammer
  • Chuck Type
    SDS-Plus
  • Contents
    Multi-voltage XR Charger
    2 x 5.0Ah XR Li-Ion Battery Packs with State of Charge Indicator
    Belt Hook
    Heavy Duty Kitbox
    Multi-position Side Handle
  • Model Number
    DCH273P2-GB
  • Noise/ Vibration Information
    Sound Uncertainty Value 3 dB(A)
    Sound Power 97 dB(A)
    Sound Pressure 86 dB(A)
    Vibration Uncertainty Value K 1.5 m/s^2
    Vibration - Hammer Drilling into Concrete 6.6 m/s^2
    Vibration - Screw Driving without Impact <2.5 m/s^2
    Vibration - Drilling into Steel 2.5 m/s^2
  • Blows per Minute
    4,600
  • Brushed or Brushless
    Brushless
  • Battery Capacity
    5A·h
  • Weight
    3.1kg
  • Includes
    2 x 5.0Ah XR Li-Ion Battery Packs with State of Charge Indicator
    Multi-position Side Handle
    Multi-voltage XR Charger
    Heavy Duty Kitbox
    Belt Hook
  • Height
    202mm
  • Power Source
    Cordless
  • Item
    Cordless SDS Hammer Drills
  • Voltage
    18V
  • Length
    301mm
  • Width
    85mm
  • Noise / Vibration Information
    Sound Power 97 dB(A)
    Sound Pressure 86 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome