DCH333NT-XJ 54V XR SDS+ Hammer Drill Bare Unit

Order Code: ZT1254352X

£399.99 Inc VAT (20%)


Description

DCH333NT 54V XR FLEXVOLT Brushless 3 Mode Dedicated Cordless Hammer - Bare Unit

•Category-leading high speed drilling performance at more than 66 holes (18mm Ø x 80mm) per charge
•Rotation stop mode for light chiselling in plaster, tiles and render and impact stop mode for rotary only drilling in wood and metal
•Brushless motor for extreme runtime and reduced maintenance
•Perform & Protect: best-in-class vibration at 8.5m/s², minimising user fatigue
•Bright white LED with delay feature improves visibility
•Ideal for drilling anchors and fixing holes into concrete, brick and masonry from 4mm to 30mm
•Compact, lightweight and ergonomic design for improved comfort and support during extended operating periods

See full description
Specifications for DCH333NT-XJ 54V XR SDS+ Hammer Drill Bare Unit
  • Capacity
    Max. Drilling Capacity [Concrete] 30 mm
    Max. Drilling Capacity [Wood] 30 mm
    Max. Drilling Capacity [Metal] 13 mm
  • Battery Capacity
    No Battery IncludedA·h
  • Supply Voltage
    18V
  • Contents
    Belt hook
    Heavy duty kitbox
    Multi-position side handle
  • No Load Speed
    1,000rpm
  • Size & Weight
    Height 250 mm
    Width 95 mm
    Length 350 mm
    Weight 3.7 kg
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Weight
    3.7kg
  • Brushed or Brushless
    Brushless
  • Blows per Minute
    4,480
  • Noise/ Vibration Information
    Hand/Arm Vibration - Screw driving without impact <2.5 m/s^2
    Hand/Arm Vibration - Drilling into metal <2.5 m/s^2
    Uncertainty K 3 (Vibration) 1.5 m/s^2
    Sound Power Uncertainty 3 dB(A)
    Uncertainty K 4 (Vibration 1.5 m/s^2
    Sound Pressure Uncertainty 3 dB(A)
    Hand/Arm Vibration - Chiselling 8.5 m/s^2
    Sound Pressure 94 dB(A)
    Hand/Arm Vibration - Hammer drilling into concrete 7.5 m/s^2
    Uncertainty K 2 (Vibration) 1.5 m/s^2
    Sound Power 105 dB(A)
    Uncertainty K 1 (Vibration) 1.5 m/s^2
  • Number of Batteries Supplied
    0
  • Model Number
    DCH333NT-XJ
  • Maximum Impact Energy
    3.5J
  • Chuck Type
    SDS-Plus
  • Includes
    Heavy duty kitbox
    Multi-position side handle
    Belt hook
  • Power Source
    Cordless
  • Height
    250mm
  • Width
    95mm
  • Voltage
    18V
  • Item
    Cordless SDS Hammer Drills
  • Length
    350mm
  • Noise / Vibration Information
    Sound Power 105 dB(A)
    Sound Pressure 94 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome