DCH333X2-GB 54V XR Flexvolt SDS-Plus 2X9.0AH Batteries

Order Code: ZT1254353X

£699.99 Inc VAT (20%)


Description

The DCH333X2 54V XR FLEXVOLT Brushless 3-Mode Cordless Hammer delivers category-leading performance with over 66 holes drilled per charge (18mm Ø x 80mm). Designed for versatility, it offers rotation stop for chiselling and impact stop for rotary drilling in wood and metal. Featuring a brushless motor and XR FLEXVOLT battery platform, it ensures extreme runtime and reduced maintenance. With best-in-class vibration control (8.5m/s²) and an ergonomic design, it provides comfort, safety, and efficiency.

Features and Benefits
•Category-leading high speed drilling performance at more than 66 holes (18mm Ø x 80mm) per charge
•Rotation stop mode for light chiselling in plaster, tiles and render and impact stop mode for rotary only drilling in wood and metal
•Brushless motor with high capacity XR FLEXVOLT 9.0Ah 18V/54V Lithium-ion battery platform for extreme runtime and reduced maintenance
•Perform & Protect: best-in-class vibration at 8.5m/s², minimising user fatigue
•Bright white LED with delay feature improves visibility
•Ideal for drilling anchors and fixing holes into concrete, brick and masonry from 4mm to 30mm
•Compact, lightweight and ergonomic design for improved comfort and support during extended operating periods

See full description
Specifications for DCH333X2-GB 54V XR Flexvolt SDS-Plus 2X9.0AH Batteries
  • Weight
    3.7kg
  • No Load Speed
    1,000rpm
  • Blows per Minute
    4,480
  • Model Number
    DCH333X2
  • Supply Voltage
    18V
  • Battery Capacity
    9A·h
  • Size & Weight
    Height 250 mm
    Width 95 mm
    Weight 3.7 kg
    Weight (incl. battery) 4,950 g
    Length 400 mm
  • Chuck Type
    SDS-Plus
  • Maximum Impact Energy
    3.5J
  • Number of Batteries Supplied
    2
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Noise/ Vibration Information
    Sound Pressure Uncertainty 3 dB(A)
    Uncertainty K 2 (Vibration) 1.5 m/s²
    Hand/Arm Vibration - Drilling into metal <2.5 m/s²
    Hand/Arm Vibration - Screw driving without impact <2.5 m/s²
    Sound Pressure 94 dB(A)
    Sound Power 105 dB(A)
    Uncertainty K 1 (Vibration) 1.5 m/s²
    Hand/Arm Vibration - Hammer drilling into concrete 7.5 m/s²
    Uncertainty K 3 (Vibration) 1.5 m/s²
    Uncertainty K 4 (Vibration) 1.5 m/s²
    Hand/Arm Vibration - Chiselling 8.5 m/s²
    Sound Power Uncertainty 3 dB(A)
  • Power Source
    Cordless
  • Length
    400mm
  • Height
    250mm
  • Voltage
    18V
  • Item
    Cordless SDS Hammer Drills
  • Width
    95mm
  • Noise / Vibration Information
    Sound Power 105 dB(A)
    Sound Pressure 94 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome