DCH334X2-GB 54V XR Flexvolt SDS-Plus 2X9.0AH + QCC

Order Code: ZT1254356X

£799.99 Inc VAT (20%)


Description

DCH334X2 54V XR FLEXVOLT Brushless 3 Mode Quick Change Chuck Dedicated Cordless Hammer

• Quick release SDS-Plus toolholder and keyless chuck supplied for easy switching between hammer / rotary hammer and rotary only applications
• Category-leading high speed drilling performance at more than 66 holes (18mm Ø x 80mm) per charge
• Rotation stop mode for light chiselling in plaster, tiles and render and impact stop mode for rotary only drilling in wood and metal
• Brushless motor with high capacity XR FLEXVOLT 9.0Ah 18V/54V Lithium-ion battery platform for extreme runtime and reduced maintenance
• Perform & Protect: best-in-class vibration at 8.5m/s², minimising user fatigue
• Bright white LED with delay feature improves visibility
• Ideal for drilling anchors and fixing holes into concrete, brick and masonry from 4mm to 30mm
• Compact, lightweight and ergonomic design for improved comfort and support during extended operating periods
• 2 x 9.0Ah XR FLEXVOLT battery packs with state of charge indicator

See full description
Specifications for DCH334X2-GB 54V XR Flexvolt SDS-Plus 2X9.0AH + QCC
  • Brushed or Brushless
    Brushless
  • Chuck Type
    SDS-Plus
  • Maximum Impact Energy
    3.5J
  • Battery Capacity
    9A·h
  • Supply Voltage
    18V
  • Noise/ Vibration Information
    Sound Power Uncertainty 3 dB(A)
    Hand/Arm Vibration - Hammer drilling into concrete 7.5 m/s^2
    Hand/Arm Vibration - Screw driving without impact <2.5 m/s^2
    Hand/Arm Vibration - Drilling into metal <2.5 m/s^2
    Sound Power 105 dB(A)
    Uncertainty K 4 (Vibration) 1.5 m/s^2
    Uncertainty K 3 (Vibration) 1.5 m/s^2
    Uncertainty K 1 (Vibration) 1.5 m/s^2
    Hand/Arm Vibration - Chiselling 8.5 m/s^2
    Sound Pressure 94 dB(A)
    Sound Pressure Uncertainty 3 dB(A)
    Uncertainty K 2 (Vibration) 1.5 m/s^2
  • No Load Speed
    1,000rpm
  • Number of Batteries Supplied
    2
  • Size & Weight
    Height 250 mm
    Weight 3.9 kg
    Width 95 mm
    Length 419 mm
    Weight (incl. battery) 5,150 g
  • Weight
    3.9kg
  • Blows per Minute
    4,480
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Capacity
    Max. Drilling Capacity [Wood] 30 mm
    Max. Drilling Capacity [Metal] 13 mm
    Max. Drilling Capacity [Concrete] 30 mm
  • Model Number
    DCH334X2
  • Width
    95mm
  • Length
    419mm
  • Item
    Cordless SDS Hammer Drills
  • Height
    250mm
  • Voltage
    18V
  • Power Source
    Cordless
  • Noise / Vibration Information
    Sound Pressure 94 dB(A)
    Sound Power 105 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome