DHR182ZJ Brushless AVT SDS Plus Hammer Drill 18V Bare Unit
0
1

DHR182ZJ Brushless AVT SDS Plus Hammer Drill 18V Bare Unit

Order Code: ZT3949510SCopy

£279.99 Inc VAT (20%)

Currently unavailable

Description

DHR182ZJ Brushless AVT SDS Plus Hammer Drill 18V Bare Unit
The Makita DHR182 Brushless SDS Plus Hammer Drill is equipped with anti-vibration technology for increased user comfort. Variable speed control trigger with constant speed control and forward/reverse rotation. It offers 3 modes of operation: Rotation Only, Hammer Only and Rotation Hammer.
Fitted with an ergonomic soft grip helping to minimise user fatigue. For added user safety there is an electric break and torque limiter. For ease of use it has a one touch slide chuck that accepts SDS Plus bits.
Equipped with the Auto-Start Wireless System (AWS) , it connects to compatible dust extractors with Bluetooth®. The dust extractor automatically runs while the switch is on.

Supplied with: 1 x Type 4 MAKPAC Connector Case.

Comes as a Bare Unit, No Battery or Charger.

Specifications:

Modes: Rotary drilling, Hammer drilling or Chiseling.
No Load Speed: 0-1, 350/min.
Impact Rate: 0-5, 000/bpm.
Impact Energy: 1.7 joules.
Capacity: Concrete 18mm, Concrete TCT/Diamond Core 35/32mm, Steel 13mm, Wood 42mm.
Weight: 2.4kg.

Technical Specs
Modes: Rotation Only, Hammer Only, Rotation Hammer
No Load Speed: 0-1, 350/min.
Impact Rate: 0-5, 000/bpm
Impact Energy: 1.7 joules
Capacity: Concrete 18mm, Concrete TCT/Diamond Core 35/32mm, Steel 13mm, Wood 42mm
Weight: 2.4kg

See full description
Specifications for DHR182ZJ Brushless AVT SDS Plus Hammer Drill 18V Bare Unit
  • Power Source
    Cordless 18V
  • Impact Energy
    1.7J
  • Battery Supplied
    Bare Unit
  • Weight
    2.4kg
  • Type
    SDS Plus
  • Capacity (Concrete)
    18mm