Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Cordless Power Tools
Cordless Hammer Drills
DHR202Z 18V SDS+ Hammer Drill Naked
By Makita
Order Code:
ZT1043796P
£189.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
189.99
https://www.zoro.co.uk/shop/tools-and-machining/cordless-hammer-drills/dhr202z-18v-sds%2B-hammer-drill-naked/p/ZT1043796P
Add to quotation
View all Cordless Hammer Drills
Description
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for DHR202Z 18V SDS+ Hammer Drill Naked
Impact Energy
2J
Power Source
Cordless 18v
Type
SDS Plus
Capacity (Concrete)
20mm
Weight
3.2kg
Battery Supplied
Bare Unit
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome