DHR242RTJ SDS Plus BL Hammer Drill 18V 2 x 5.0Ah Li-ion MAKDHR242RTJ

Order Code: ZT2422827S

£459.99 Inc VAT (20%)


Description

Makita DHR242 SDS Plus Hammer Drill has an efficient brushless DC motor that provides higher productivity. It has a slide chuck for quick and easy SDS Plus bit changes. It offers 3 modes of operation Rotary drilling, Hammer drilling or Chiseling. The tool body is separated into the upper and lower housings at the foot of the handle portion where the houses are jointed with vibration absorbing cushion rubbers. This unique joint construction suppresses the transmission of vibration to the battery terminals, minimising battery failures such as terminal breakage or poor electrical contact. Specification No Load Speed 0-950/min. Impact Rate 0-4,700/bpm Impact Energy 2 joules Capacity Concrete 24mm, Steel 13mm, Wood 27mm The Makita DHR242RTJ SDS Plus Brushless Hammer Drill is supplied with 2 x 18V 5.0Ah Li-ion Batteries 1 x DC18RC Compact Charger 1 x MAKPAC Type 4 Carry Case 1 x Side Handle 1 x Depth Stop

See full description
Specifications for DHR242RTJ SDS Plus BL Hammer Drill 18V 2 x 5.0Ah Li-ion MAKDHR242RTJ
  • Capacity (Concrete)
    24mm
  • Type
    SDS Plus
  • Weight
    3.1kg
  • Battery Supplied
    2 x 5.0Ah Li-ion
  • Power Source
    Cordless 18v
  • Impact Energy
    2J
  • No Load Speed
    950rpm
  • Chuck Type
    Keyed
  • MFR Part No.
    DHR242RTJ
  • Supply Voltage
    18V
  • Capacity
    27mm
    13mm
  • Model Number
    DHR242RTJ

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome