DHR242Z SDS Plus Brushless Hammer Drill 18V Bare Unit MAKDHR242Z

Order Code: ZT2422816S

Bare Unit
£209.99 Inc VAT (20%)
£219.994.5% off


Description

Makita DHR242 SDS Plus Hammer Drill has an efficient brushless DC motor that provides higher productivity. It has a slide chuck for quick and easy SDS Plus bit changes. It offers 3 modes of operation Rotary drilling, Hammer drilling or Chiseling. The tool body is separated into the upper and lower housings at the foot of the handle portion where the houses are jointed with vibration absorbing cushion rubbers. This unique joint construction suppresses the transmission of vibration to the battery terminals, minimising battery failures such as terminal breakage or poor electrical contact. Specification No Load Speed 0-950/min. Impact Rate 0-4,700/bpm Impact Energy 2 joules Capacity Concrete 24mm, Steel 13mm, Wood 27mm The Makita DHR242Z SDS Plus Brushless Hammer Drill is supplied as a bare unit, NO battery or charger supplied.

See full description