0
1
2
3
4
5

DHR263ZJ 18V Cordless SDS+ Li-ion Rotary Hammer (Body Only)

Order Code: ZT3076310S

£279.99 Inc VAT (20%)


Description

Drill up to 65mm in concrete with a diamond core drill bit with this powerful Makita SDS drill
The Makita DHR263ZJ SDS+ rotary hammer drill is powered by 2 x 18V batteries in a series to supply energy to the powerful 36V motor. It is extremely lightweight and compact yet maintains the same easy handling and high manoeuvrability as the BHR262. It features 40 different bit angle settings and 3 different operation modes making it suitable for a wide variety of applications. The one-touch slide chuck allows easy SDS+ bit change and the LED job light illuminates the workspace for precision every time.

Features:
Ergonomic soft grip
40 different bit-angle settings
Battery capacity warning lamp
One-touch slide chuck for SDS-plus bit
LED Job light with pre-glow and afterglow functions
3 mode operation - Rotation + Hammering, Hammering only & Rotation only
Compact design that maintains the same easy handling and high manoeuvrability as the BHR262
Powered by two 18V Li-ion batteries in series to supply energy to the powerful 36V DC motor drive system
When different capacity batteries are used together (for example 3.0Ah and 4.0Ah), the machine stops when the battery with less capacity gets empty
Comes with:
Inner Tray
Bit Grease
Depth Stop
Side Handle
MakPac connector case type 4
Specification:
Shank: SDS-PLUS
Max. in steel: 13mm
Max. in wood: 32mm
Voltage: 36v (18V x2)
Max in concrete: 26mm
No Load Speed: 0-1,200rpm
Vibration K factor: 1.5m/sec²
Vibration: Chiselling: 14m/sec²
Blows per minute: 0 - 4,800bpm
Max in concrete (TCT core): 54mm
Vibration: Drilling into metal: 3m/sec²
Vibration: Hammer Drilling: 14.5m/sec²
Max in concrete (diamond core): 65mm

See full description
Specifications for DHR263ZJ 18V Cordless SDS+ Li-ion Rotary Hammer (Body Only)
  • Shank
    SDS-PLUS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome