GBH 18V-21 Professional SDS Plus Hammer Drill 18V Bare Unit - BSH611911100

Order Code: ZT4037473S

£239.99 Inc VAT (20%)


Description

The Bosch GBH 18V-21 Professional SDS Plus Hammer Drill provides lasting performance with 2.0 J impact energy and a brushless motor. Its highly efficient brushless motor reduces the need for maintenance and improves the runtime per battery charge, which results in less downtime and increased tool longevity. It features three-mode operation for hammer drilling, drilling and chiselling to ensure high versatility. The GBH 18V-21 Professional also features an LED light, Rotation Control Clutch, Variable Speed, and Vario-Lock. Comes as a Bare Unit, NO battery or charger in a cardboard box. Supplied with: 1 x Machine Cloth and 1 x Depth Stop. Compatible with all Bosch Professional 18V batteries and chargers (Professional 18V System) Also compatible with AMPShare, the multi-brand battery alliance. Specifications: No Load Speed: 0-1, 800/min. Impact Rate: 0-5, 100/bpm. Impact Energy: 2 joules. Capacity: Concrete with Hammer Bits 4-20mm, Steel 13mm, Wood 30mm. Tool Holder: SDS Plus. Weight: 2.4kg excl. battery.

See full description
Specifications for GBH 18V-21 Professional SDS Plus Hammer Drill 18V Bare Unit - BSH611911100
  • Type
    SDS Plus
  • Power Source
    Cordless 18v
  • Battery Supplied
    Bare Unit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome