0
1

GBH 18V-26D 18V Brushless SDS+ Hammer Bare Carton

Order Code: ZT1257556X

£309.99 Inc VAT (20%)


Description

Universal D-handle rotary hammer for vertical drilling and chiselling applications in the SDS plus cordless category. Impact energy of 2.5 J and brushless motor offer cordless power equal to the corded power of established Bosch hammers

Comfortable handling due to large switch and D-handle, supported by bright LED light for effortless chiselling

Features and Benefits:
■ D-handle design, ideal for overhead , horizontal and downward drilling applications
■ 360° side auxiliary handle provides a wide variety of grip positions for improved ergonomics and applications
■ Kickback control technology reduces the risk of sudden tool reaction in bit binding conditions
■ Efficient EC Brushless motor offering maximum battery run time in extended applications
■ Variable speed reversing trigger allows for accurate bit starting

See full description
Specifications for GBH 18V-26D 18V Brushless SDS+ Hammer Bare Carton
  • Available Operation Modes
    Rotation & Hammer
    Hammer Only
    Rotation Only
  • Manufacturer Guarantee
    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)
  • Model Number
    GBH 18V-26D
  • Maximum Impact Energy
    2.5J
  • Contents
    Depth Stop 210 mm
    Auxiliary Handle
  • MFR Part No.
    611916001
  • Number of Batteries Supplied
    0
  • Chuck Type
    SDS-Plus
  • Size & Weight
    Height: 224mm
    Length: 442mm
  • Supply Voltage
    18V
  • No Load Speed
    890rpm
  • Weight
    2.6kg
  • Noise/ Vibration Information
    Sound Uncertainty Level K 3.0 dB
    Sound Pressure Level 91 dB(A)
    Sound Power Level 102 dB(A)
  • Blows per Minute
    4,350
  • Capacity
    Drilling Diameter in Concrete with Hammer Drill Bits 4 - 26mm
  • Power Source
    Cordless
  • Length
    224mm
  • Height
    224mm
  • Item
    Cordless SDS Hammer Drills
  • Voltage
    18V
  • Includes
    Depth Stop 210 mm
    Auxiliary Handle
  • Noise / Vibration Information
    Sound Pressure Level 91 dB(A)
    Sound Power Level 102 dB(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome