0
1

HR003GD201 XGT 40Vmax Sds Plus BL Rotary Hammer 40V 2 x 2.5Ah Li-ion

Order Code: ZT3288938S

£1,099.99 Inc VAT (20%)


Description

The Makita HR003G XGT 40Vmax SDS Plus BL Rotary Hammer utilises anti-vibration technology to provide maximum control and comfort. It offers 3 modes of operation: Rotary Only, Rotary Hammer, Hammer Only.
The brushless motor offers increased efficiency, whilst the built-in constant speed control and torque limiter provide increased control. Variable speed is controlled by the trigger and it also offers forward/reverse rotation.
A 'Soft No Load' function automatically reduces the motor speed during idling to suppress the vibration of the machine body. For added user safety there is an electric brake and soft start feature. It also features an LED job light, ideal when working in dark areas.
The XGT 40Vmax range is equipped with special electronics providing digital communication between tool, battery and charger. This allows the charger to provide the optimal charge to the battery depending on the status of the battery, whilst the tool can respond to the status of the battery by optimising performance to the battery level.

Specifications:

Tool Holder: SDS Plus.
Modes: Rotary drilling, Hammer drilling or Chiseling.
No Load Speed: 0-980/min.
Blows per minute: 0-5, 000/bpm.
Impact Energy: 2.8 joules.
Capacity: Concrete 28mm, TCT Core Concrete 54mm, Diamond Core Concrete 65mm, Steel 13mm. Wood 32mm.
Weight: 3.9kg.

The Makita HR003GD201 XGT 40Vmax SDS Plus BL Rotary Hammer is supplied with:

2 x 40V 2.5Ah XGT 40Vmax Li-ion Batteries.
1 x Depth Gauge.
1 x Grease Vessel for Bit 100ml.
1 x Cleaning Cloth.
1 x 36-40V DC40RA XGT Fast Charger.
1 x Type 4 MAKPAC Carry Case.

Technical Specs
Tool Holder: SDS Plus.
Modes: Rotary drilling, Hammer drilling or Chiseling.
No Load Speed: 0-980/min.
Blows per minute: 0-5, 000/bpm.
Impact Energy: 2.8 joules.
Capacity: Concrete 28mm, TCT Core Concrete 54mm, Diamond Core Concrete 65mm, Steel 13mm. Wood 32mm.
Weight: 3.9kg.

See full description
Specifications for HR003GD201 XGT 40Vmax Sds Plus BL Rotary Hammer 40V 2 x 2.5Ah Li-ion
  • Battery Supplied
    2 x 2.5Ah Li-ion
  • Weight
    3.9kg
  • Power Source
    Cordless 40v
  • Type
    SDS Plus
  • Impact Energy
    2.8J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome