0
1
2

M12CH-602X Fuel Compact SDS 2 Mode Hammer 2X6.0AH

Order Code: ZT1027058X

6A·h
£349.99each Inc VAT (20%)
£699.98 minimum order value

Minimum order quantity: 2.

Description

New to the Milwaukee Fuel range. 12 volt compact Fuel SDS dual mode (rotary or rotary + hammer) hammer drill.
Industry's first brushless compact 12V rotary hammer drill. Exceptionally low vibration value 4.4 m/s² can be used for 8 hours in a day. Will drill over 60, 6 mm holes per battery charge. REDLINK PLUS™ intelligence system delivers the most advanced digital overload protection for tool and battery and uniquely enhances the tool performance under load.
REDLITHIUM-ION™ battery pack delivers up to 2x more run time, up to 20% more power, up to 2x more battery life and operates better down to -20°C than other lithium-ion technologies. 2-mode operation rotary hammer or rotation only for maximum versatility. Optimised hammer drilling up to 6 - 10 mm (max 13 mm). 43 mm neck size - compatible with M12 DE dust extractor. Flexible battery system: works with all Milwaukee® M12™ REDLITHIUM-ION™ batteries.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome