MAXXPACK 2 Mode SDS Drill 18V Bare Unit BAT7062511

Order Code: ZT2424197S

£79.99 Inc VAT (20%)


Description

The Batavia MAXXPACK 2 Mode SDS Drill has been developed to cope with heavier drilling applications which are normally associated with a mains powered machine. It has 2 modes normal drilling and hammer drilling and takes SDS Plus drill bits. The front handle provides additional stability during use and the soft grip rear handle has knuckle protection. 2 variable speeds allow you to drill into a wide variety of materials. Comes as a Bare Unit, No Battery or Charger. Specification Tool Holder SDS Plus. No Load Speed 0&ndash300/0&ndash1,000/min. Impact Rate 0-5,000/bpm. Impact Energy 0.8 Joules. Sound Pressure Level LpAt 84.28 dB(A). Capacity Wood 20mm, Steel 10mm, Masonry 20mm.

See full description
Specifications for MAXXPACK 2 Mode SDS Drill 18V Bare Unit BAT7062511
  • Type
    SDS
  • Capacity (Concrete)
    20mm
  • Battery Supplied
    Bare Unit
  • Power Source
    Cordless 18v
  • Impact Energy
    0.8J

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome