SDS Plus Rotary Hammer Drill 10.8V SV10.8 Series

SDS Plus Rotary Hammer Drill 10.8V SV10.8 Series

Order Code: ZT3160788SCopy

£63.99 Inc VAT (20%)
£69.998.5% off


Description

• PART OF THE SV10.8 SERIES - Offering a one-battery-fits-all solution, keeping costs down without compromising on performance.
• COMPACT - Lightweight cordless SDS Plus Rotary Hammer Drill - Body Only.
• COMFORTABLE HOUSING - With soft grip to help reduce vibration.
• CHUCK TYPE - SDS Plus.
• TWO DRILLING FUNCTIONS - Rotary and rotary with hammer.
• FEATURING - Built-in LED worklight and forward, reverse, trigger-lock and variable speed trigger for greater control.
• BATTERY REQUIRED - Compatible 10.8V 2Ah or 4Ah battery and mains charger, sold separately.

See full description
Specifications for SDS Plus Rotary Hammer Drill 10.8V SV10.8 Series
  • No Load Speed
    0-1100rpm
  • Weight
    1.14kg
  • Consumable Parts
    CP108VBP, CP108VBP4
  • MFR Part No.
    CP108VSDSBO
  • Impact Rate
    0-6000
  • Chuck Size
    SDS Plus
  • Noise Power/Pressure
    84/73dBA
  • Vibration/Uncertainty
    1.58/1.5m/s